For detailed information, other images and documents, please select individual articles from the following table.
Roof underlay strip WÜTOP® Full Protection SK
Fully adhesive vapour-permeable water-protection membrane for use in ceilings, walls and roofs. Ideal as an intermediate layer for wood-concrete composite ceiling constructions in wet concrete process suitable for solid wood ceilings and beam ceilings with formwork in combination with ASSY plus VG 4.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- For the temporary sealing of wooden constructions
- Vapour permeability means the membrane can remain in the structure permanently
- Durable, sturdy polypropylene fleece
- Safe application due to high temperature resistance up to 100°C and temporary coverage times of 4 weeks ideal for large-scale laying
- One-sided self-adhesive strip for quick and economical installation
- Good suitability for renovation buildings due to practical roller width or roller size
Suitable for use on ceilings, walls and roofs
Full-surface attachment to components for transport or protection during construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!