The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Roller shutter system vertical installation box For top-mounted cabinets and wall cabinets
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- 20 mm slats
- Spring shaft for high-quality weight compensation
- Roller shutter runs, opens and closes very easily
- With 19-mm-thick side panels, the joints are 2.5 mm wide
- Material/surface: high-quality plastic and real aluminium components, coated with elegant aluminium banding in stainless steel look or aluminium surface
- Large element roller shutter
- Minimum installation depth 305 mm
- Roller shutter installation box
- Quick and easy installation
- Robust, minimal space requirements
Delivery time: approx. 10 working days
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!