Welcome to Würth Belux Only for professionals
Stainless steel ring bolt, high-strength QC 6
Stainless steel ring bolt, high-strength QC 6 - 1
Stainless steel ring bolt, high-strength QC 6 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel ring bolt, high-strength QC 6

Anchor point for lifting loads

See product details

Available in 4 versions
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
  • Safety factor 4 in all load directions, 180°

  • Crack tested to 100 %

  • Quality class QC 6
Notice

Not suitable for lifting people