Welcome to Würth Belux Only for professionals
VRS-F ring bolt with key

For detailed information, other images and documents, please select individual articles from the following table.

VRS-F ring bolt with key

Anchor point for lifting loads

See product details

Available in 4 versions
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
  • Forged, 1.6541 material, high-strength tempered, 100 % electromagnetic crack testing, in accordance with DIN EN 1677-1

  • Safety factor of 4

  • Captive, 100 % crack-tested hexagon socket screw

  • Component protected by patent: EP 654 611

  • Suitable for temperatures down to -40 °C