Welcome to Würth Belux Only for professionals
Pewag PLGW Gamma ring bolt
Pewag PLGW Gamma ring bolt - 1
Pewag PLGW Gamma ring bolt - 2
Pewag PLGW Gamma ring bolt - 3
Pewag PLGW Gamma ring bolt - 4

For detailed information, other images and documents, please select individual articles from the following table.

Pewag PLGW Gamma ring bolt

Patented tool-free assembly/removal

See product details

Available in 3 versions
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
  • Tool-free tightening by hand

  • Ring and screw with batch and serial numbers

  • The lock is held in position by a patented spring

  • Ring bolt can be rotated 360°

  • Safety factor 4:1 in all loading directions

  • 100 % crack-tested special bolt

  • Anchor point for lifting loads

  • Application temperature: -40 °C to 200 °C