For detailed information, other images and documents, please select individual articles from the following table.
Retouching wax, assortment
For filling and at the same time retouching fine scratches, small holes and abrasions.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Large choice of colours
Suitable colours for a wide range of different wood tones.
Easy to apply
Fast and easy filling of small scratches, cracks and open joints.
Colours can be mixed with each other
For optimum adaptation of the colour to the surface.
Cost-effective repair work
Instead of replacing or undertaking time-consuming new surface treatment of the entire surface.
Suitable for indoor use.
Please follow the application instructions included with each assortment pack precisely.
Please note that wood has a natural colour which is dependent on many different factors (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
For filling and at the same time retouching fine scratches, small (nail) holes and abrasions on painted natural wood and/or plastic-coated surfaces. Recommended for indoor use and for surfaces not exposed to loads
Rub in the retouching wax perpendicular to small scratches while applying light pressure. Wipe off excess wax with the plastic plane (art. no. 0890 305 30), keeping it flat against the surface and, work in a circular motion. If the surface is damaged, tension a cotton cloth/mutton cloth tightly over the plastic plane and apply light pressure to remove the wax residue around the damaged area. Then lightly wipe the filled area and surrounding area again with the cotton cloth. The wax surface should then be sealed with clear varnish (art. no. 0893 188 2/0893 188 3). Always store the wax pen in the aluminium sleeve
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!