Welcome to Würth Belux Only for professionals
W-IP drop rod locator
W-IP drop rod locator - 1
W-IP drop rod locator - 2
W-IP drop rod locator - 3
W-IP drop rod locator - 4
W-IP drop rod locator - 5

For detailed information, other images and documents, please select individual articles from the following table.

W-IP drop rod locator

Made of hot-dip galvanised steel for reliable fixing under high loads indoors and outdoors

See product details

Available in 1 version
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
  • Specially developed for demanding installation applications, the W-IP drop rod locator offers reliable fixing under high loads

  • The batch hot-dip galvanised surface in accordance with DIN EN ISO 1461 effectively protects against corrosion and is ideal for use under adverse environmental conditions

  • Solid design ensures high tensile and shear strength, perfect for fixing pipes, profiles or components

  • Optimally suitable for mounting on DIN-rail mounting tracks, brackets or steel substructures