For detailed information, other images and documents, please select individual articles from the following table.
ABS MRG9 EASY rescue device
Compact rescue device with lifting and abseil function for the quick and safe rescue of persons who have fallen from a suspended position.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quickly and safely rescues people who have fallen from a suspended position, which prevents life-threatening consequences from suspension trauma.
- Integrated lifting function first raises the casualty so that the lanyard of the PFPS can be released.
- Hand crank enables simple controlled lifting, even for individual emergency personnel.
- Integrated brake automatically limits lowering to an average of 0.8 m/s - manual braking is also possible.
- Approved for 2 persons and a maximum weight of 200 kg.
- Swivel Trilock carabiner prevents twisting of the device during use.
- Supplied securely sealed in a robust plastic transport drum - the device needs virtually no maintenance if left in the unopened drum for 10 years.
- Annual visual inspection of the seal is sufficient - no sending in necessary, no downtime, no additional costs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!