Welcome to Würth Belux Only for professionals
Plastering border with shadow gap and fabric one piece

For detailed information, other images and documents, please select individual articles from the following table.

Plastering border with shadow gap and fabric one piece

Absorption of movement max. 2 mm

See product details

Available in 2 versions
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
Shadow gap


  • Neat finish (only about 1 mm of the white edge visible)

  • Protects the foam tape


Coextruded mesh: Allows secure and permanent attachment of the mesh.



Supported removal tab prevents the profile from tilting.



Two noses (9 mm wide)


  • Simplifies smoothing the reinforcement and plaster layers

  • Reinforcing mesh positioned in upper third of reinforcement adhesive
Notice

Important! This bead is not part of the VDPM guideline.