For detailed information, other images and documents, please select individual articles from the following table.
Metric ratcheting double box-end wrench with POWERDRIV drive
Deep offset shape for better access to deep-set screw connections
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Metric ratcheting double box-end wrench
- The finely toothed ratchet combines two different widths across flats in one tool.
- Rotate and lock mechanism to change between clockwise and anti-clockwise rotation as well as lock setting.
Ergonomic for demanding work
- The wrench has a deep offset for efficient power transmission even in hard-to-reach places.
- The extended box-end design means recessed or deep-set screw connections can be easily reached.
Extremely high quality for a long service life
- With proven chrome-vanadium steel.
- The surface is chrome plated, has a satin matt finish and provides lasting resistance against rust.
Modified POWERDRIV drive for efficient operation
- The modified POWERDRIV with 12-point drive.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!