For detailed information, other images and documents, please select individual articles from the following table.
Custom-made NOVA PRO drawer, type S
Drawer entirely assembled to specifications. Minimum installation height: 73 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Runners, facade fixings and facade not included in assembly.
- Grey drawer bottom and back: EGGER / EURODEKOR U763 ST15 GREY PEARL or equivalent.
- White drawer bottom and back: EGGER / EURODEKOR U980 ST2 WHITE KAOLIN or equivalent.
- 0.4 mm PVC edges, colours identical to the panels on the front and on the top of the drawer back.
- Height of back: 57 mm (back of same height as drawer sides).
- Sides assembled by pushing the clamps towards the bottom of the drawer and pushing the clamps towards the the back of the drawer.
- Available in depth of 400 to 550 mm.
- Available internal cabinet widths: from 200 to 1200 mm.
- Drawer not suitable for mounting as an interior drawer, with height extension tubes or with CRYSTAL mounting frame.
- Drawer compatible with runners NOVA-PRO SOFT-CLOSE, TIPMATIC (extends by 19 mm at rear).
Placing an order
Since these products are manufactured to the customer's specifications, please indicate the internal cabinet width as well as the reference number of the drawer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!