Welcome to Würth Belux Only for professionals
Prec. wood twist drill bit LONGLIFE & SPEED with 1/4 inch bit holder
Prec. wood twist drill bit LONGLIFE & SPEED with 1/4 inch bit holder - 1
Prec. wood twist drill bit LONGLIFE & SPEED with 1/4 inch bit holder - 2
Prec. wood twist drill bit LONGLIFE & SPEED with 1/4 inch bit holder - 3
Prec. wood twist drill bit LONGLIFE & SPEED with 1/4 inch bit holder - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Prec. wood twist drill bit LONGLIFE & SPEED with 1/4 inch bit holder

The professional wood drill bit for precise and crack-free drilling in various types of wood and particularly for hard, coated chipboard

See product details

Available in 16 versions
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
  • Precise and split-free drilling for optimal drill hole quality due to the optimised taper taps

  • Optimal guidance in the drill hole and perfect anchor fit due to the double margin

  • Significantly increased service life

  • Reduced friction and low force for easy drilling

  • Ideal centring due to the optimised tip

  • Newly developed groove geometry for trouble-free chip removal

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable