Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods
Drills up to 10 times faster than a standard flat drill bit
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
The countersinking specialist for terrace construction, with 1/4 inch type E bit holder.
For precise drilling in compact and hard wood, soft and light wood and uncoated chipboard
The professional wood drill bit is ideally suited for precise and split-free drilling in various types of wood, especially in hard, coated chipboard.
As an extension when working with Longlife & Speed auger drill bit.
The professional wood drill bit is ideally suited for precise and crack-free drilling in various types of wood, especially in hard, coated chipboard
The hardwood professional for optimum centring and chip removal
For soft and light wood, compact and hard wood, chipboard, coated chipboard, MDF panels, coated MDF panels and plywood, with centring tip
For creating precise drill holes for COLDMELT®- anchors in lightweight panels.
For drilling holes in lightweight panels for COLDMELT®anchors