Welcome to Würth Belux Only for professionals
Outdoor power bank
Outdoor power bank - 1
Outdoor power bank - 2
Outdoor power bank - 3
Outdoor power bank - 4
Outdoor power bank - 5
Outdoor power bank - 6
Outdoor power bank - 7

For detailed information, other images and documents, please select individual articles from the following table.

Outdoor power bank

4-in-1 - wireless charging, LED lamp, solar panel and rechargeable battery

See product details

Available in 1 version
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
  • High capacity for long-lasting use and reliable power on the go

  • The slim and robust power bank is compatible with all common USB devices such as smartphones, tablets, MP3 players, navigation devices and has many other applications

  • The 250 mA solar panel can contribute to the trickle charge in sufficient sunlight, but charging via mains power is recommended for intensive use

  • The built-in LED lamp provides up to 150 lumens of light to assist you in the dark

  • An additional feature is the wireless output, suitable for Qi-enabled devices, which allows phones to be charged quickly and easily by simply placing them on the power bank

  • (Charging starts by placing the phone on it and pressing a button)

  • The built-in overcharge protection ensures that the charging process automatically ends after charging

  • The deep discharge protection switches off the power bank as soon as the voltage of the power bank drops below a certain value when charging a device, thus preventing damage to the battery

  • At the push of a button, the state-of-charge indicator can be activated, which displays the remaining capacity in increments of 25 % on four integrated LEDs

  • Can be used at temperatures from -10 °C to 60 °C when charging devices and 0 °C to 45 °C when being charged