For detailed information, other images and documents, please select individual articles from the following table.
BP-S-H/TZN post support bracket
Extra-robust and height-adjustable post support bracket with blade mount. For embedding in concrete. Ideal for heavy structures with high aesthetic requirements.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Height can be adjusted when installed
- Concealed support connection through internal blade mount
- To set in concrete
- High load-bearing capacity due to robust 42 mm tubular spike and large pressure plate
- Highly variable height compensation
- High longevity due to subsequent thermal hot-dip zinc-plating
- Material: Steel
- Surface: Full hot-dip zinc-plating
Diameter of dowel pin may only be max. 1 mm smaller than the diameter of the hole.
Secure anchorage of the post support bracket in the substrate or ground must be separately verified.
For fixing posts of heavy wooden structures into the foundation.
Anchored by embedding directly in concrete or using a sleeve foundation.
Recommended concrete embedding depth: approx. 150 mm
Suitable fasteners:
Dowel pins: d = 8 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!