Welcome to Würth Belux Only for professionals
BP-S-H/TZN post support bracket
BP-S-H/TZN post support bracket - 1
BP-S-H/TZN post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

BP-S-H/TZN post support bracket

Extra-robust and height-adjustable post support bracket with blade mount. For embedding in concrete. Ideal for heavy structures with high aesthetic requirements.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Height can be adjusted when installed

  • Concealed support connection through internal blade mount

  • To set in concrete

  • High load-bearing capacity due to robust 42 mm tubular spike and large pressure plate

  • Highly variable height compensation

  • High longevity due to subsequent thermal hot-dip zinc-plating

  • Material: Steel

  • Surface: Full hot-dip zinc-plating
Notice

Diameter of dowel pin may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be separately verified.