Welcome to Würth Belux Only for professionals
PM 15-200 E COMPACT polisher
PM 15-200 E COMPACT polisher - 1
PM 15-200 E COMPACT polisher - 2
PM 15-200 E COMPACT polisher - 3
PM 15-200 E COMPACT polisher - 4

For detailed information, other images and documents, please select individual articles from the following table.

PM 15-200 E COMPACT polisher

Offers powerful 1,500 W performance and is ideal for precise polishing with a maximum polishing element diameter of 180 mm

See product details

Available in 1 version
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
  • Powerful and efficient for professional polishing work due to high power input

  • Versatile with variable speed control for different materials and surfaces

  • Safe working due to protective insulation, which provides additional protection against electric shocks

  • Compatible with a wide range of polishing elements due to the standardised thread type

  • Effortless working due to light tool weight

  • Long cable lengths enable flexible working even when further away from the socket