For detailed information, other images and documents, please select individual articles from the following table.
PLUS red/yellow pneumatic coiled hose made of PUR with pre-assembled short adapters/nipples M16 x 1.5
For reliable connections at high pressure and extreme temperatures, with coloured lines for identification and to prevent confusion.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High-quality polyurethane for high flexibility and a long service life.
- Due to its high restoring force, the spiral immediately returns to its original shape even after maximum elongation, thus preventing dangerous sagging.
- Red and yellow colours enable easy identification, clear colour coding and prevent confusion in the system.
- The increased bursting strength provides an additional safety buffer under load.
- The connection thread F M18 x 1.5 ensures a secure connection in the pneumatic system.
- The spiral line is ready for immediate use due to the pre-assembled adapters M18 x 1.5 female thread to M16 x 1.5 male thread.
- The wide temperature range makes the hose particularly weather-resistant and ideal for use from Scandinavia to Southern Europe.
- Suitable for pneumatic braking systems in trucks, trailers and agricultural machinery, offering high operational reliability and resistance to environmental influences.
- Robust plastic sleeves on the ends protect the connections, offer optimal anti-kink protection to prevent damage and enable simple differentiation due to colour coding.
Yellow line = brake/control wire
- Ideal for use in pneumatic braking systems under demanding conditions.
- Suitable for pneumatic braking systems on trucks, trailers and agricultural machinery.
- Particularly suitable for applications with high pressure loads and severe temperature fluctuations.
- Whether in the transport and commercial vehicle sector, on construction sites or in long-distance transport, it ensures a reliable connection in the pneumatic system, where robustness, flexibility and operational reliability are required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!