For detailed information, other images and documents, please select individual articles from the following table.
BASIC red/yellow pneumatic coiled hose made of PUR with pre-assembled short adapters/nipples M16 x 1.5
Robust coiled hose made of polyurethane for a secure and flexible connection in pneumatic braking systems.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High-quality polyurethane for high flexibility and a long service life.
- Red and yellow colours enable easy identification, clear colour coding and prevent confusion in the system.
- The connection thread F M18 x 1.5 ensures a secure connection in the pneumatic system.
- The spiral line is ready for immediate use due to the pre-assembled adapters M18 x 1.5 female thread to M16 x 1.5 male thread.
- Robust plastic sleeves on the ends protect the connections, offer optimal anti-kink protection to prevent damage and enable simple differentiation due to colour coding.
- Ideal for use in pneumatic braking systems under demanding conditions.
- Suitable for pneumatic braking systems on trucks, trailers and agricultural machinery.
- Particularly suitable for applications with high pressure loads and severe temperature fluctuations.
- Whether in the transport and commercial vehicle sector, on construction sites or in long-distance transport, it ensures a reliable connection in the pneumatic system, where robustness, flexibility and operational reliability are required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!