Welcome to Würth Belux Only for professionals
PLUS black pneumatic coiled hose made of PUR with pre-assembled short adapters/nipples M16 x 1.5

For detailed information, other images and documents, please select individual articles from the following table.

PLUS black pneumatic coiled hose made of PUR with pre-assembled short adapters/nipples M16 x 1.5

For reliable connections at high pressure and extreme temperatures, also suitable for demanding applications.

See product details

Available in 4 versions
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
  • High-quality polyurethane for high flexibility and a long service life.

  • Due to its high restoring force, the spiral immediately returns to its original shape even after maximum elongation, thus preventing dangerous sagging.

  • Integrates discreetly into existing systems.

  • The increased bursting strength provides an additional safety buffer under load.

  • The connection thread F M18 x 1.5 ensures a secure connection in the pneumatic system.

  • The spiral line is ready for immediate use due to the pre-assembled adapters M18 x 1.5 female thread to M16 x 1.5 male thread.

  • The wide temperature range makes the hose particularly weather-resistant and ideal for use from Scandinavia to Southern Europe.

  • Suitable for pneumatic braking systems in trucks, trailers and agricultural machinery, offering high operational reliability and resistance to environmental influences.

  • Robust plastic sleeves on the ends protect the connections, offer optimal anti-kink protection to prevent damage and enable simple differentiation due to colour coding.
NoticeRed line = supply line
Yellow line = brake/control wire