For detailed information, other images and documents, please select individual articles from the following table.
Pin punch set for pneumatic chipping hammers
For driving out screws and bolts.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Six different diameters each with a working length of 50 mm
- 5.2 mm
- 6.5 mm
- 6.9 mm
- 7.7 mm
- 9.3 mm
- 12.7 mm (continuous)
Robust assortment case
Guarantees clean and safe tool storage.
These pin punches are compatible with pneumatic chipping hammers with 10 mm holders.
E.g. to loosen clamping screws on the four steering axles of VAG models.
This pin punch is inserted into the pneumatic chipping hammer like a chisel. Hold the punch on bolts to loosen them using vibration and impacts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!