For detailed information, other images and documents, please select individual articles from the following table.
Parking assistance system assembly kit 9 pieces
Suitable for the professional installation of plastic holders for parking assistance systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- The cordless clamp welding device is used for mounting using either adhesive or clamp welding
- Supplied MV clamp has been specially developed for parking system plastic holders
- Not too much melting due to a visual stop, thus preventing leakage at the front of the bumper
- Also suitable for repairing plastic components in the automotive sector
Scope of delivery
- 1 cordless clamp welding device Plasto Clip
- 1 charger 12 V DC/0.5 A
- 1 x 100 welding clamps type MV
- 1 tin stick, wedge shaped 38 x 180 x 38 mm
- 1 tin stick, spatula shaped 30 x 250 x 12.5 mm
- 1 heavy-duty side cutters 140 mm, with 2-C handle
- 1 Klebfix 4-in-1 superglue, 4 g
- 1 Klebfix GEL superglue, 3 g
- 1 Superglue, Klebfix 2C, 10 g
- Mounted using the cordless clamp welding device, processing up to 300 clamps per battery charge (at 15 W)
- 2 power levels, level 1 for thin-walled materials and level 2 for fast work results
- Includes LED light for optimum illumination of the working area
- Additional clamp types (V, M, S, W) are available as an option
- Fixing/mounting using adhesive method with 3 different special adhesives depending on the application
- Klebfix 4-in-1 superglue application with brush cap for use in hard to reach areas
- Klebfix GEL superglue for vertical applications, as the adhesive does not run away uncontrollably
- Superglue, Klebfix 2C for bridging large clearances
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!