Welcome to Würth Belux Only for professionals
Autocut paper towel dispenser
Autocut paper towel dispenser - 1
Autocut paper towel dispenser - 2

For detailed information, other images and documents, please select individual articles from the following table.

Autocut paper towel dispenser

For paper towel rolls without perforation.

See product details

Available in 1 version
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
  • Efficient and hygienic solution for all washrooms

  • Robust and durable construction that can withstand daily demands

  • Automatic paper cutting with a straight edge

  • Fully mechanical system (no battery required) The dispenser will only dispense paper when pulled

  • Controlled paper dispensing reduces consumption

  • Snap lock with key

  • Antibacterial rotary wheel on the side

  • With spirit level for easy positioning

  • Rubber feet on the back panel provide stability on the wall

  • Metal hinges

  • Grey back panel (RAL 7035), white cover (RAL 9003)

  • Back panel made of 100 % regenerated ABS, cover made of 25 % recycled high-impact PS, mechanism body made of recycled ABS
Application area