Welcome to Würth Belux Only for professionals
Ratchet beam tensioner with ratchet and 360° rotatable plates
Ratchet beam tensioner with ratchet and 360° rotatable plates - 1
Ratchet beam tensioner with ratchet and 360° rotatable plates - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet beam tensioner with ratchet and 360° rotatable plates

For precise processing of solid wood walls or laminated timber ceilings, for example

See product details

Available in 1 version
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
  • Fast, easy and gentle mounting.

  • Leaves behind only minimal traces of processing.

  • Can be mounted in any position.

  • Rotating plates (360°) each 160 x 60 x 8 mm.

  • Broad range of uses.