Welcome to Würth Belux Only for professionals
Stretch wrap PACKFIX PCR

For detailed information, other images and documents, please select individual articles from the following table.

Stretch wrap PACKFIX PCR

Hand-stretch film wrap made from 50 % post-consumer recycled material for energy and time-saving bundling, securing and protecting as well as for reliable load securing.

See product details

Available in 2 versions
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
Universal and easy to use


  • Adhesive on the inside, smooth on the outside.

  • High restoring forces during stretching stabilise the package.

  • Protects against dust, moisture and theft.

  • The material withstands weather and is suitable for indoor and outdoor use.

  • Easy to use - apply quickly by hand or using a hand-held dispenser.


No having to sacrifice performance


  • Made of 50 % recycled plastic.

  • Less new plastic required for production.

  • Same stability and retention force as conventional film wraps.

  • Comparably good elasticity, tear and puncture resistance as products made from 100 % fossil-based raw materials.


Thin film wrap


  • Combination of high-quality PCR and high-strength fossil-based raw materials for thin film with the same functionality.

  • Less material consumption per pallet than with conventional stretch wrap, which reduces waste quantity, packaging weight and costs.

  • Efficient use of materials and less waste.

  • Less weight per roll makes handling easier than conventional stretch wraps.
Notice
  • A different handle must be used for the 500 mm film than for the 100 mm film.

  • For very sharp edges, we recommend also using edge protection.