For detailed information, other images and documents, please select individual articles from the following table.
PC bracket 360° for table and wall mounting
Adjustable in height/width and 360° swivel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- The flexible adjustment function allows the bracket to be adjusted in height from 300–530 mm and width from 88–203 mm to suit the size of the computer
- 360° swivel for convenient access to connections
- Practical and space-saving installation underneath the workbench or directly on the wall (in this case, the rotating function is eliminated)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!