For detailed information, other images and documents, please select individual articles from the following table.
ORSY®BULL workshop trolley series 7
A sturdy, flexible and extremely mobile all-rounder, combining an ORSY®BULL front loader and drawer box, and a worktop and cart
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Intelligent
Simply stack the boxes up and lock them in place using the sophisticated coupling mechanism
Strong
Extremely robust thanks to impact-resistant sides made from high-quality plastic that is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.
Practical
Large, ergonomically shaped handles for high carrying comfort — no cutting into the user's hand
Useful
Easy to lock and unlock thanks to a special sliding mechanism
Secure
Each box can be secured with a lock to prevent others from accessing the contents
Ideal for use in workshops and on building sites
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!