Welcome to Würth Belux Only for professionals
Longlife coarse nylon non-woven abrasive disc

For detailed information, other images and documents, please select individual articles from the following table.

Longlife coarse nylon non-woven abrasive disc

Extremely fast cleaning and maximum service life when removing welding seams, scale, corrosion and coatings

See product details

Available in 2 versions
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
Extremely high stock removal rate and very long service life


The ceramic abrasive grain gives the cleaning disc a very high removal rate.



Cleaning disc does not smear or clog


Improved synthetic resin bonding and open non-woven structure prevent the disc from smearing the surface. This means that the disc does not clog when sanding coatings, adhesives or soft metals.

Notice
  • Only for use with suitable arbors and support flanges

  • Flange diameter > half of disc diameter

  • Note maximum rpm