The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
4-in-1 natural stone sealant
Versatile: natural-stone-compatible silicone sealant for interior and exterior use, can also be used in food-processing areas
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- MEKO-free for low emission and low odour
- Suitable for applying to laminated glass
- Permanently elastic after curing
- Very easy to smooth and handle
- Non-corrosive, therefore suitable for many alkaline and metallic surfaces
- Compatible with natural stone in accordance with ISO 16938-1
- Contains fungicide - the sealant protects itself against mould and algae
- Our products featuring the EMICODE label are low-emission/low in harmful substances. The EMICODE label classification system certifies the environmental and health compatibility of construction products, based on strict emission requirements from recognised institutes.
- Sufficient air exchange should be ensured during the curing phase
- Avoid contact with bitumen, tar or plasticiser-emitting materials, such as EPDM, APTK, NEOPRENE, butyl, insulating coatings and foams, as this may cause incompatibilities
- Not to be used in conjunction with pre-compressed sealing tapes
- Not suitable for bonding or filling cavities
- Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium
- For sealing expansion joints in façade, glazing, plumbing and flooring applications
- For grouting natural stone, such as granite, marble and sandstone
- Suitable for indoor and outdoor use
- For photovoltaic systems, avoid direct contact between the conductors and sealant
- For sealing laminated glass
- Surface compatibility for insulating glass
- The surface must be load-bearing, clean, dry and free from grease, rust and water
- Do not use in heavy rain
- The joint dimensions must be observed
- Prime the joints with PE back-fill material
- A primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces
- Smoothing agents must only be used before the skin formation time and must be completely levelled after use with a smoothing tool. Excess product next to the joint must also be removed immediately, otherwise staining may occur.
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!