For detailed information, other images and documents, please select individual articles from the following table.
Nail anchor W-ZND type SK
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nail stainless steel A2
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Resistant to UV rays
- Plastic anchor made of high-quality polyamide — resistant to rotting
- Temperature resistant from -40°C to +150°C
- For recessed or protruding installation
- Halogen free
- Quick, cost-effective installation
- Pre-assembled — no need to search for the right screw
- Can be removed via drive in screw head
- Clear integral hammer-in stop prevents premature expansion
Can be used in concrete, solid brick, solid sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, hollow sand-lime brick, screed, gypsum panels
Any attachments for light and medium loads in woodworking, metalworking, plumbing and electrical applications
Securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation
For use in push-through installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!