For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Protection from heat and flames
- 2 front pockets, 1 back pocket and 2 cargo pockets
- Elasticated waistband
- Double-stitched
- 100% flame-retardant cotton
- Standards EN ISO 11611 Class 1 and EN 13688
Material
- 100% flame-retardant cotton - approx. 295 g/m²
Available in size(s):
S - M - L - XL - XXL - 3XL - 4XL
Care instructions
- Washable at 60°C
- Do not bleach
- Do not tumble dry
- Hot iron
- Gentle dry clean with PCE
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!