Welcome to Würth Belux Only for professionals
Rivet nut, multi-purpose, with flat head
Rivet nut, multi-purpose, with flat head - 1
Rivet nut, multi-purpose, with flat head - 2
Rivet nut, multi-purpose, with flat head - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut, multi-purpose, with flat head

Innovative and patented rivet nuts with large clamping length range, zinc-plated steel

See product details

Available in 4 versions
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
  • Innovative rivet nuts with a patented design offer a large clamping length range which previously required three different nut sizes.

  • Suitable for use as rivet and screw joints, ideal for thin-walled and thicker components.

  • Dome head design ensures clean, secure closure.

  • Installation from one side allows use in closed profiles.

  • Reduced inventory costs due to limited number of variants and elimination of mixed clamping length ranges.

  • Chromium(VI)-free and compliant with the EU End-of-Life Vehicles Directive.

  • Exclusive product compatible with conventional lever riveters.
Notice

The specified pull-out values are guideline values and may therefore vary depending on the workpiece, hole tolerance and surface roughness.



Suitable installation tools


  • ZEBRA HES 512 rivet nut tool

  • HES 510 rivet nut tool

  • ZEBRA HES 412 manual rivet tool