Welcome to Würth Belux Only for professionals
ASPÖCK EUROPOINT III multi-chamber lamp hybrid
ASPÖCK EUROPOINT III multi-chamber lamp hybrid - 1
ASPÖCK EUROPOINT III multi-chamber lamp hybrid - 2
ASPÖCK EUROPOINT III multi-chamber lamp hybrid - 3
ASPÖCK EUROPOINT III multi-chamber lamp hybrid - 4
ASPÖCK EUROPOINT III multi-chamber lamp hybrid - 5

For detailed information, other images and documents, please select individual articles from the following table.

ASPÖCK EUROPOINT III multi-chamber lamp hybrid

Modern light guide technology with ECE-E9 certification mark, ADR and EMC approval, combines LED and bulb technology

See product details

Available in 8 versions
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
  • With an innovative light guide for heavy-duty trailers, inspired by fibre optics used in the automotive industry

  • Full LED design including LCG indicator for maximum visibility and safety

  • Pre-wired with ASPÖCK ASS2.1 7-pin central connection for easy installation

  • Option of directly mounting an additional flexible LED end-outline marker lamp

  • Optionally with four additional 2-pin connections on the rear of the lamp for distributor function

  • Compact design with well-thought-out dimensions for versatile applications

  • Comprehensive lighting solution with indicator, brake, rear fog, reversing and side marker lamps as well as parking lamp

  • The ECE-E9 certification mark and ADR and EMC approval mean that it is resistant to dust and water in accordance with IP56K