Welcome to Würth Belux Only for professionals
W-IP 160 mounting rail
W-IP 160 mounting rail - 1
W-IP 160 mounting rail - 2
W-IP 160 mounting rail - 3

For detailed information, other images and documents, please select individual articles from the following table.

W-IP 160 mounting rail

Modular rail system for heavy-duty applications in technical building equipment, and in industrial and plant construction

See product details

Available in 1 version
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
  • Maximum corrosion resistance due to high-quality steel with thermal hot-dip galvanisation, for maximum durability in demanding environments

  • Maximum stability and load capacity due to a height of 160 mm, a width of 100 mm and a material thickness of 4 mm, ideal for heavy loads

  • Precise and easy installation due to 14 mm holes for accurate attachment and reduced assembly times

  • Optimised hole spacing of 70 mm ensures flexible fastening options and even load distribution

  • Excellent torsional rigidity due to sophisticated profile geometry with an optimal ratio of load-bearing capacity to dead load

  • Flexible use due to simple combination with pipe supports, Varifix components and other mounting systems

  • Robust and reliable with a weight of 15.578 kg per metre, ideal for industrial applications