For detailed information, other images and documents, please select individual articles from the following table.
go-e CHARGER FLEX mobile charging station
Smart and mobile charging station for charging electric vehicles and plugin hybrids
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy to install without an electrician
- Can be connected directly to an existing red CEE 32 A or CEE 16 A three-phase socket
- Plug and play, ready for use immediately
Easy to use
- The go-e app allows you to change basic and comfort settings to adapt the device to your personal charging needs
- Charging can be planned using the app in order to make it more flexible and reduce the load on the power grid
- Equipped with numerous safety features, such as DC fault detection, phase or earth detection and other features, ensuring that electric or hybrid cars can be charged safely
Further advantages
- Local Wi-Fi hotspot or Wi-Fi control and monitoring
- Adjustment/testing of the charge (voltage, current, power, energy)
- Adjustment of the current level in one ampere increments
- Start/stop function
- Managing RFID chips/cards (up to 10 users per charging station), access management (RFID/app)
- Charging timer
- Electricity meter (total kWh and total quantity per RFID chip)
- kWh Limit mode, Eco mode, Daily Trip mode (Eco mode and Daily Trip mode require an Internet connection)
- Push notifications (requires an Internet connection)
- Cable release function
- Photovoltaic connection via go-e CONTROLLER (sold separately) or open API interface (programming required) or alternative energy management system (requires an Internet connection)
- LED adjustment
- Management of the charging levels via a push button on the charging station
- Can be updated for later functions (Smart Home etc., requires an Internet connection)
- Automatic release of the charging cable in the event of a power failure
- One-/three-phase switching via app or automatically with go-e CONTROLLER (sold separately) - even during the charging process
- Charging processes can be synchronised with the cloud and past charging processes can be displayed (requires an Internet connection)
- Documented public API interfaces: HTTP, MQTT, Modbus TCP
Scope of delivery
- 1x wall bracket including screws and anchors
- 1x reset card
- 1x pre-programmed RFID chip (already programmed)
- 1x quick reference guide
- 1x wall mounting plate
E.g. for service vehicles, workshops, sales rooms in car dealerships and private use as a mobile wallbox.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!