For detailed information, other images and documents, please select individual articles from the following table.
Mineral fibreboard AB pre-coated
Ablative pre-coated mineral fibreboard for the creation of cable, pipe and joint seals.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Easy to apply.
- Pressure-resistant and water-repellent.
- Thermal and acoustic insulation.
- Dimensionally stable in temperature changes.
- Chemically neutral and water vapour permeable.
- DIN EN 13162, fire behaviour class A1, melting point > 1,000 °C.
Store in a dry place.
For application in system: [C3] + [J3]
- Combi AB soft penetration seal
- AB joint system
- Can be used in combination soft partition systems for pipe and cable partitions in solid walls/ceilings, lightweight partition walls and CLT wooden components.
- Special application for lightweight partition walls F30-F90.
- As a component in the AB joint system (system J3) for sealing large component joints with a joint width of up to 200 mm.
Simple cutting to size with a knife or saw.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!