For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- For efficient installation of Insert 3D recessed hinges dia. 20 mm
- Can be used on wooden doors with rebate space of 4 mm or 12 mm, with or without lip seal
If the milling jig is used as a series jig, the second or third milling jig should be positioned such the distance between the "A" markings corresponds to the required hinge spacing. We recommend making a test cut prior to the first installation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!