For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- For efficient installation of Insert 3D recessed hinges dia. 20 mm
- Can be used as an individual milling frame or can be assembled as a series jig
- Can be used on wooden doors with rebate space of 4 mm or 12 mm, with or without lip seal
If the milling jig is used as a series jig, the second or third milling jig should be positioned such the distance between the "A" markings corresponds to the required hinge spacing. We recommend making a test cut prior to the first installation.
Steps for using a milling jig:
- 1. Place the door leaf in the door frame
- 2. Add upper rebate space (min. 4 mm); there must be no rebate space on the hinge side (milling jig includes 4-mm rebate space)
- 3. Define the hinge location and mark the hinge reference line (centre hinge) on the door leaf and door frame
- 4. Determine the lip thickness. (To guarantee the stability of the milling jig for a lip thickness of 18 mm, we recommend using the supplied stick-on spacer pieces.)
- 5. Clamp the milling jig on the door leaf. (Align the marking on the door leaf and the notch on the milling jig.)
- 6. Insert the plate carrier in the milling jig and make the first cut (stop ring: 30 mm diameter, milling jig: 20 mm diameter, milling depth: 50 mm)
- 7. Release the milling jig and repeat the process at the next position
- 8. Clean the recesses
- 9. Insert and secure the hinges
- 10. Insert the door leaf in the frame and check it works
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!