For detailed information, other images and documents, please select individual articles from the following table.
Magnetic core drill MKB 35 Comfort
Compact and powerful electromagnetic core drill with current-independent permanent magnets including safety belt, coolant tank and hexagon key.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
100% safe and easy drilling
The permanent magnet holds even in case of securing errors (missing tensioning belt) and power failures. Up to 30-40% more retention force compared to electromagnets. Drill holes from 3 mm material thickness.
Easy changing of the drill bit
with quick-change drill chuck
Lightweight
With the permanent magnet, the machine is lightweight.
Comfortable and easy working
With the 5-metre PUR power cable, it is not necessary to work with an extension cable. Flexible at low temperatures, protected against external influences, highly robust.
Immediately ready to use
With the pre-mounted star handle, the machine can be used immediately. No lengthy assembly time required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!