For detailed information, other images and documents, please select individual articles from the following table.
Low-temperature fixed point bracket, type 173-F
Fixed-point construction for cold media conducting pipelines
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Two insulation pipe clamps made of PUR hard foam
- Batch hot-dip galvanised bolts and nuts, strength class 8.8
- Suitable for absorbing high pipe shear forces by means of the weld-on ring
- Fulfils temperature insulation and diffusion resistance requirements
Load specifications for standard dimensions at +100°C taking as basis customary screw tightening torques. Note potentially reduced load on clamped connection.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!