Welcome to Würth Belux Only for professionals
Limestop limescale protection for hot-water high-pressure cleaners
Limestop limescale protection for hot-water high-pressure cleaners - 1
Limestop limescale protection for hot-water high-pressure cleaners - 2
Limestop limescale protection for hot-water high-pressure cleaners - 3

For detailed information, other images and documents, please select individual articles from the following table.

Limestop limescale protection for hot-water high-pressure cleaners

See product details

Available in 1 version
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
Reliably prevents lime deposits in parts conducting warm and hot water


  • Significantly extends the HP device service life

  • Reduces maintenance and repair work

  • The heating coils in the HP devices do not accumulate limescale

  • Enables faultless work


Tested and certified quality



Economical to use (6 ml per °dH and m³)


  • Highly effective even with minimum dosage

  • Minimum costs

  • 1 l limestop is sufficient to soften approx. 8,500 l of water with a water hardness of 20°dH


Separates easily


  • Supports the oil separator system functionality

  • Thresholds are observed (hydrocarbon)


Does not compromise the effectiveness of the cleaning agent used



Temperature range up to 140 °C possible

Notice
  • Store in a frost-free place

  • Do not allow product to dry on

  • Do not use on zinc-plated surfaces

  • Protect from frost
Application area
Heating Coil