For detailed information, other images and documents, please select individual articles from the following table.
Soft wax assortment, brown 20 pieces
For filling smaller damaged areas that are not later exposed to major loads in classic brown colours
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Large selection of colours for a wide range of different wood colour tones
- Colours can be mixed together for better matching of colour tone to surfaces
- Fast and easy filling of small scratches, cracks and open joints.
- Inexpensive and simple repair instead of replacement or costly new treatment of the whole surface
- Suitable for indoor use.
- Please follow the application instructions included with each assortment pack precisely.
- Please note that wood has a natural colour which is dependent on many different factors (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
Particularly suitable for many types of soft wood. For filling veneer cracks, lengthwise and lateral scratches, holes, dents, small cracks and scratches, and small open joints not subject to greater loads such as cabinet sides, backs or doors.
Remove some of the wax with the plastic plane (art. no. 089030530) and process the area to be treated. Remove any further excessive wax using the plastic plane. Trace the wood grain with touching-up materials and restore the pore pattern. Finally, seal the area with clear varnish. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!