For detailed information, other images and documents, please select individual articles from the following table.
Lanyard with one-hand carabiner
User-friendly due to the use of one-hand carabiners.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
User-friendly
- The compact lanyard offers reliable protection for working from a specific anchor point.
- Impressively simple to use.
- The compact, slim design reduces weight and volume for the user.
- Equipped with two one-hand carabiners.
Universal application
- The compact lanyard is versatile and suitable for use in a wide variety of applications and locations.
Tear webbing shock absorber: compact, robust and easy to inspect
- Compact design offers the user maximum freedom of movement.
- Robust fabric sleeve protects the tear webbing shock absorber from abrasion and splashes.
- Simplified opening system with zip makes annual inspection easier.
- Integrated fall indicator shows whether the lanyard has experienced a fall.
Energy absorption in case of falling
- In the case of a fall, the tear webbing shock absorber absorbs the energy in a controlled manner. By gradually tearing, the impact force on the user is kept below 6 kN.
Can be customised
- Integrated sleeve and name label makes the owner obvious.
Suitable for scaffolding, shelving construction, industrial assembly, railing construction, maintenance and repair.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!