Welcome to Würth Belux Only for professionals
FLEX lanyard with scaff hook
FLEX lanyard with scaff hook - 1
FLEX lanyard with scaff hook - 2
FLEX lanyard with scaff hook - 3
FLEX lanyard with scaff hook - 4

For detailed information, other images and documents, please select individual articles from the following table.

FLEX lanyard with scaff hook

Elasticated lanyard with integrated tear webbing shock absorber for easy and fast securing when working at height.

See product details

Available in 1 version
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
Maximum safety


  • The elasticated lanyard offers reliable protection for working from a specific anchor point.

  • Impressively reliable and easy to use.


Quick and easy anchoring


  • Equipped with a tri-lock aluminium carabiner and a robust steel scaff hook with an opening width of 57 mm.


Universal application


  • The elasticated lanyard is versatile and suitable for use in a wide variety of applications and locations.

  • The elasticated design along with the compact tear webbing shock absorber ensures it is convenient and comfortable to use.


Tear webbing shock absorber: compact, robust and easy to inspect


  • Compact design offers the user maximum freedom of movement.

  • Robust fabric sleeve protects the tear webbing shock absorber from abrasion and splashes.

  • Simplified opening system with zip makes annual inspection easier.

  • Integrated fall indicator shows whether the lanyard has experienced a fall.


Energy absorption in case of falling


  • In the case of a fall, the tear webbing shock absorber absorbs the energy in a controlled manner. By gradually tearing, the impact force on the user is kept below 6 kN.


Edge-tested


  • Can also be used safely around sharp edges (radius > 0.5 mm).


Can be customised


  • Integrated sleeve and name label makes the owner obvious.