Welcome to Würth Belux Only for professionals
FLB-24-64 LED light strip
FLB-24-64 LED light strip - 1
FLB-24-64 LED light strip - 2

For detailed information, other images and documents, please select individual articles from the following table.

FLB-24-64 LED light strip

For inserting in a 6x6 mm groove, provides homogeneous illumination. With adjustable colour temperature.

See product details

Available in 1 version
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
  • Flexibly moulded LED strip

  • For placement in notch

  • With a low installation width and installation depth of only 6 mm each

  • With adjustable light colour: Extra-warm white (2,700 K) or neutral white (4,000 K)

  • The light colour can be changed from 2,700 K to 4,000 K using the 24 V control cable or EASYLUX control modules 1, 2 or 4

  • With connection line at both ends - after the strip has been cut shorter, the offcut can also be used