For detailed information, other images and documents, please select individual articles from the following table.
Sealing cord FP
Flexible sealing cord for fire-safe sealing of horizontal and vertical joints in solid walls and solid ceilings.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Sealing cord made of mineral fibre for fire-safe sealing of linear joints
- Joint width 10–55 mm
- Fire behaviour class A1
- Very quick and easy to install
- No additional products required
- Fire resistance up to EI 180
When used for fire-rated joint seals, ETA 19/0668 and the assembly instructions must be observed.
Linear construction joints in solid fire-protection walls and solid fire-protection ceilings. Minimum application thickness: 100 mm in walls and 150 mm in ceilings.
The application surface must be clean and free from dust and grease. Position the sealing cord. Insert and pack in the horizontal and vertical directions. Insert and pack additional layers with no gaps.
If the sealing cord is arranged in a single layer, the ends of the packed cord must overlap by 10 cm. Packed cord seals arranged in multiple layers do not have to overlap, but the end joints must be staggered by 50 cm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!