The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Interior window sealing tape Euraseal I-700
For seals, window connection joints and sealing of perimeters in indoor use.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Not visible once installed
Can be plastered over quickly and cleanly.
Air and water-vapour-tight
The specifications of the applicable heat protection ordinance and DIN 4108 Part 7 are fulfilled when the product is used correctly and professionally.
Excellent adhesive strength
- Provided by butyl compound
- Covered on one side with plastic fleece
- Also features self-adhesive mounting strip
- Indoor window perimeter joints that will be plastered over
- For indoor sealing and perimeter sealing of façade structures, glasshouses or greenhouses
Preparation
The surfaces must be dry, dust-free and grease-free and load-bearing. On mineral and highly absorbent surfaces, we recommend using butyl primer.
Installation on windows
Pull the protective film off the self-adhesive strip and stick the sealing tape to the back of the blind frame. Fit the window and fill foam into the joint with PURLOGIC Top or PURLOGIC Flex.
Installation on masonry
Pull the protective paper off the butyl, fix the butyl strip to the wall and press on firmly using a roller.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!