Welcome to Würth Belux Only for professionals
Insulating wedge EPS
Insulating wedge EPS - 1
Insulating wedge EPS - 2
Insulating wedge EPS - 3
Insulating wedge EPS - 4
Insulating wedge EPS - 5
Insulating wedge EPS - 6
Insulating wedge EPS - 7

For detailed information, other images and documents, please select individual articles from the following table.

Insulating wedge EPS

Outstanding heat-insulating insulation wedge as a component for constructing a lower window sill

See product details

Available in 1 version
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
  • Very good EPS thermal insulation properties, prevents thermal bridges in the parapet area

  • For the construction of a professional and secure lower window sill to protect against driving rain and drifting snow

  • Slope protects against the accumulation of standing water

  • Pressure-resistant

  • Easy to apply

  • Notches at 200, 180 and 160 mm for easy width adjustment
Application area