The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Insulation anchor set, zinc-plated steel W-ID
For fastening light loads in pressure-resistant insulating materials (e.g. façade with ETICS). With pre-assembled stud screw made of zinc plated steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Avoids the need for complicated, spaced installation for lightweight fittings
- Fast, cost-effective attachment
- No thermal bridges created
- Resistant to rotting, weathering and ageing (high-quality PE)
- For use with a cordless screwdriver; can also be installed manually
- Suitable for cotter-pin installation
- Attachment via positive locking
- Supplied pre-assembled
- The stud screw can be removed or partially unscrewed for alignment
Scope of delivery:
- W-ID 95
- PA6 cover rosette
- PVC hose, 12.0 x 65 mm
- Stud screw, M10 x 120 mm, zinc-plated
- TX 25 bit
Screw in anchor without pre-drilling
Apply the cleaning layer and remove the protective cap after drying
Fill the cavities between the plaster and the cap screw with silicone
Screw on the cover rose
Attach the attachment part
Pre-drill the plaster to the insulation layer
Screw the dowels into the pre-drilled hole and remove the protective cap
Fill the cavities between the plaster and the cap screw with silicone
Screw on the cover rose
Attach the attachment part
- For attaching light loads in rigid foam panels (e.g. external walls with thermal insulation composite systems)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
- Attaching building signs, lighting, alarm systems etc. and in construction of refrigeration/air-conditioning systems, insulation, prefabricated buildings, façades, electrical installations etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!