For detailed information, other images and documents, please select individual articles from the following table.
Hex head screw with thread up to head ISO 4017, A2-50 and A2-70 stainless steel, plain
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A2-70 strength up to and including nominal size M24 | Above nominal size M27 strength A2-50
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!